Clore Digital Battery & System Tester W/Integrated Print - BA327
Write a Review
|
Questions & Answers (0)
Product Description
Clore Digital Battery and System Tester with Integrated Printer offers a complete testing solution for 6 and 12 Volt batteries and 6,12, and 24 Volt charging systems. This item is compatible with a wide variety of battery types, it features easy, intuitive operation with quick accurate assessment of battery condition and starting and charging system performance. Testing is quick and easy and allows the operator to perform either a battery test, system test or both from the home screen.
The tester walks through the test sequence prompting for key pieces of information and guiding the operator from one step to the next. The tester provides accurate assessment of both charged and discharged batteries and features temperature compensation for improved accuracy. The tester's integrated printer provides easy service documentation. The printing sequence is clear and quick, with a completed printout in just seconds. In addition, the printing stage can be easily bypassed if a printout is not necessary. The tester also incorporates a number of features that improve convenience during testing, including reverse polarity protection, extra-long cable leads reaching 10', a fully adjustable, brightly backlit screen for clear viewing in bright or low light environments and a convenient case for safe, secure storage.
The tester walks through the test sequence prompting for key pieces of information and guiding the operator from one step to the next. The tester provides accurate assessment of both charged and discharged batteries and features temperature compensation for improved accuracy. The tester's integrated printer provides easy service documentation. The printing sequence is clear and quick, with a completed printout in just seconds. In addition, the printing stage can be easily bypassed if a printout is not necessary. The tester also incorporates a number of features that improve convenience during testing, including reverse polarity protection, extra-long cable leads reaching 10', a fully adjustable, brightly backlit screen for clear viewing in bright or low light environments and a convenient case for safe, secure storage.
PRICE
$549.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Height | 12 in |
| Weight | 25 lbs |
Product Details
| Type | Battery Tester |
| Color | Black |
| Operating Temperature | 0F to 120F |
| Power Requirement | Internal Battery |
| Components | Battery Tester, Clamps, Printer |
| Material | Plastic/ Metal/ Electronics |
| Max Voltage Source | 12 V |
| Package Quantity | 1 |
| Manufacturers Part Number | BA327 |
| Brand | Solar |