Clore 500 Amp 12V Carbon Pile Battery Tester - 1874
Write a Review
|
Questions & Answers (0)
Product Description
The 1874 provides variable load carbon pile testing capability, allowing quick, conclusive assessment of batteries up to 1000 CCA. With dual gauges, it is easy to manage the testing process and observe the results - load control is smooth and precise. Also can be used to assess starter and alternator performance.
PRICE
$249.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/5 in |
| Width | 3-3/5 in |
| Height | 3-3/5 in |
| Weight | 1 lbs |
Product Details
| Type | Battery Tester |
| Color | Black |
| Operating Temperature | 0F to 120F |
| Power Requirement | Uses power of battery under test |
| Components | "Battery Tester, Clamps" |
| Material | Plastic/ Metal/ Electronics |
| Max Voltage Source | 3-3/5 V |
| Package Quantity | 1 |
| Manufacturers Part Number | 1874 |
| Brand | Solar |