Associated Equipment Battery Tester HH 12/24V 125A Analog - 6024
Write a Review
|
Questions & Answers (0)
Product Description
Features & Benefits:
Full 125 Amp load tests; 12/24V batteries, alternators, and starters on all type of vehicles.
Lightweight and easy to use.
Heavy-duty insulated safety clamps w/300A jaws and side terminal adapters.
Made in the USA.
PRICE
$269.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 4 in |
| Height | 4 in |
| Weight | 4 lbs |
Product Details
| Type | Battery Tester |
| Color | Black |
| Operating Temperature | 0F to 120F |
| Power Requirement | Uses power of battery under test |
| Components | Tester, Cables |
| Material | Plastic/ Metal/ Electronics |
| Max Voltage Source | 4 V |
| Package Quantity | 1 |
| Manufacturers Part Number | 6024 |
| Brand | Associated Equipment |