Microscope Cameras
Brand
Type
Accessory Type
Megapixels
Material
Color
Price
Related Products
The AF4935ZTLE is a feature-packed long working distance digital microscope with a range of 10x ~ 200x. This model includes EDOF focus stacking, EDR, AMR, an adjustable polarizer, FLC lighting control, and is compatible with the WF-20 Wi-Fi streamer. Digital microscope has 1.3 Megapixel Edge sensor EDOF is an image processing feature designed to automatically capture and combine multiple images at different focus levels to produce a final image with greater depth of field (focus stacking). AMR displays the current magnification on screen with the included software for Windows or Mac ...
Dino-Lite AF4515TL-FVW Edge 1.3MP Handheld Digital Microscope with White/Ultraviolet LEDs, 5x - 140x
The AF4515TL-FVW Dino-Lite Edge handheld digital microscope features both white and 400nm UV fluorescent LEDs. 1.3 megapixel sensor allows users to examine objects with the greatest of details. Longer working distance is great for applications that require more space between object and microscope. This model offers the option of switching between white LED light and fluorescent 400nm ultra violet light. AMR displays the current magnification on screen with the included software for Windows or Mac OS. Flexible Lighting Control provides lighting adjustment options including intensity ...
See the details you need on-the-go with the Dino-Lite AF7915MZT high-resolution digital microscope. This 5-megapixel handheld digital microscope includes advanced features like EDOF, DPQ, FLC, AMR, and EDR, offering versatility for accomplishing a wide variety of tasks and is compatible with the WF-20 Wi-Fi streamer. EDOF is an image processing feature designed to automatically capture and combine multiple images at different focus levels to produce a final image with greater depth of field (focus stacking). AMR displays the current magnification on screen with the included software for ...
This backup camera system is complete with a crystal clear 5.6" TFT DIGITAL LCD Color Monitor with mirror image capability and can connect up to 3 cameras with automatic system switch. The system includes one 130° CCD camera with 50 foot infra-red night vision and all the wires, connectors and mounts you will need. The rear view system is completely weather proof with an IP68 rating, strong and reliable, shock resistant, with a 20G impact rating (highest in the industry), and comes with a full year warranty. Model # RVS-7706033-01.
Dino-Lite AM4517MZT Edge Plus 1.3MP Handheld Digital Microscope with FLC, AMR, Polarizer, 20x - 220x
Dino-Lite Edge PLUS raises performance and quality to new heights in terms of color fidelity, frame rate, and low-light performance. Combining the latest in Edge PLUS technology with FLC and AMR features make the AM4517MZT the right choice through a wide range of applications. Flexible Lighting Control provides lighting adjustment options including intensity settings from 1-6, as well as the ability to turn on or off LED's by quadrant. AMR displays the current magnification on screen with the included software for Windows or Mac OS. AMR is only available on specific Edge Series AMR ...