NPS® Dolly for Airflex Series Chairs
Write a Review
|
Questions & Answers (0)
Product Description
The DY1400 Chair Dolly stores and transports 50 NPS folding chairs in the vertical upright position. Features three institutional-grade tubular handles and five nylon casters (two that swivel) to enable easy maneuvering of a fully-loaded dolly. Each caster boasts a 275 lb. weight capacity for a total of 1375 lbs. Solid steel construction has a brown powder-coated paint finish.
PRICE
$509.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-1/4 in |
| Depth | 109-1/2 in |
| Height | 38-1/2 in |
| Weight Capacity | 1375 lbs |
Product Details
| Cart Type | Chair Cart |
| For Use With | Folding Chairs |
| Style | Vertical Stack |
| Capacity | 50 Chairs |
| Description | Dolly for Airflex Series Chairs |
| Manufacturers Part Number | DY1400 |
| Brand | National Public Seating |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | MAS Certified Green |