Kleen Plug Use To Keep Beer Taps Clean Overnight, 4.38 Cu. Ft. Capacity, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Kleen Plug⁜, use to keep beer taps clean overnight (50 plugs in 1 master pack)
PRICE
$239.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/4 in |
| Width | 23-3/4 in |
| Depth | 25-3/4 in |
| Height | 33-1/2 in |
Product Details
| Body Color Family | White |
| Type | Kleen Plug |
| Shelf Type | Wire |
| Light | No |
| Color | Blue |
| Amperage | 1 A |
| Door Swing | RHD |
| Voltage/Frequency | 115 V AC/60 Hz V |
| Adjustable Shelf | No |
| Capacity | 4.38 ft³ |
| Door Material | Stainless Steel |
| Defrost Type | Manual |
| Number of Shelves | 2 |
| Material | Plastic |
| Description | Kleen Plug, Use To Keep Beer Taps Clean Overnight |
| Thermostat Type | Dial |
| Manufacturers Part Number | KLP250 |
| Brand | Kleen Plug |
Warranty
| Warranty | 5 Years Limited Manufacturer's |