Sliding Glass Door Back Bar Refrigerator BB-GSY Series, 48"W - BB48HC-1-GS-B
Write a Review
|
Questions & Answers (0)
Product Description
BB GLASS DOOR - BACK BAR REFRIGERATOR WITH SLIDING GLASS DOORS Back bar storage cabinet with sliding glass doors comes in a basic, self-contained 48" or 58" wide model. CABINET CONSTRUCTION Standard, cabinet exterior construction includes attractive, wear resistant vinyl on steel in black finish. Galvanized sub top standard. Sliding glass doors are self-closing and includes a stay-open feature and lock. Standard interior construction utilizes galvanized steel walls and ceiling. Reinforced floor made from heavy-duty stainless steel to provide long lasting service. Interior, fluorescent lighting is standard. Environmentally friendly foamed-in-place CFC and HCFC-free polyurethane insulation enhances the structural strength of the cabinet and helps increase energy efficiency. REFRIGERATION Refrigeration system uses R134a refrigerant, which is CFC and HCFC-free for compliance with environmental safety concerns. Condensate elimination is automatic and non-electric. ELECTRICAL Units are wired at factory and ready for connection to a 115/60/1 phase, 15 amp dedicated outlet. 8' long cord and plug set included.
PRICE
$6,345.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 29 in |
| Height | 35 in |
| Compartment Width | 36 in |
| Compartment Depth | 18-1/2 in |
| Compartment Height | 29-1/2 in |
| Weight | 306 lbs |
Product Details
| Lock Type | Single Key Lock |
| Body Color Family | White |
| Light | No |
| Door Swing | Lift-Up |
| Adjustable Shelf | No |
| Defrost Type | Manual |
| Material | Steel & Glass |
| Number of Shelves | 4 |
| Door Color Family | White |
| Manufacturers Part Number | BB48HC-1-GS-B |
| Brand | Beverage-Air |
| Type | Sliding Glass Door Back Bar Refrigerator |
| Horsepower | 1/4 HP |
| Color | Black |
| Amperage | 5 A |
| Series | BB-GSY |
| Capacity | 12.13 ft³ |
| Number of Doors | 2 |
| Description | Sliding Glass Door Bar Refrigerator |
| Thermostat Type | Digital Thermostat With External Readout For Precise Temperature Management |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL |