Features:
- Features durable construction for added strength and long life
- Use in industrial applications for optimal results
Weights & Dimensions
| Height | 5-5/8 in |
| Weight Capacity | 1200 lbs |
| Weight | 34 lbs |
| Wheel Diameter | 3 in |
| Diameter | 32 in |
Product Details
| Assembly Required | No |
| Type | Drum Spill Dolly |
| Color | Blue |
| Wheel Type | 4 Swivel |
| Material | Steel |
| Package Quantity | 1 |
| Drum Capacity | 55 gal |
| Manufacturers Part Number | DRUM-SP-32-12-C |
| Number of Wheels | 4 |
| Brand | Vestil |
Warranty
| Warranty | 90 |