Liquidynamics™ 950006 16 Gallon - 120 Lb. Drum Dolly
|
Questions & Answers (0)
Product Description
Drum Dollies have powder coated finish with outrigger casters for stability and durability. Urethane ball bearing casters provide quiet, trouble free operation and long life. Adjustable band to fit variations in drum diameter.
PRICE
$99.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 2 in |
| Weight Capacity | 360 lbs |
| Weight | 6 lbs |
| Wheel Diameter | 2-5/16 in |
| Diameter | 14 in |
Product Details
| Assembly Required | No |
| Wheel Material | Urethane |
| Type | Steel Drum Dolly |
| Color | Brown |
| Wheel Type | Urethane |
| Material | Steel |
| Drum Capacity | 16 gal |
| Manufacturers Part Number | 950006 |
| Number of Wheels | 4 |
| Number of Casters | 4 |
| Brand | Liquidynamics |