Our EZtote® 570 Garden Center Cart is a rugged two-tier garden center cart built to handle plants, soil, feed, and oversized lawn and garden supplies with ease. Its retractable top tray expands the lower deck to accommodate tall or bulky items, giving shoppers and staff more flexibility in one trip. Designed for outdoor retail and nursery environments, the broad wheelbase, swivel wheels, and rear brakes provide excellent stability and control, even with heavy loads. With an 800 lb capacity, it delivers the strength and maneuverability needed for high-demand garden center use. Versacart's specialty shopping carts are sturdy workhorses that can meet all your large material handling needs. these multifunctional carts are designed to move anything, including feed, lawn and garden supplies, building materials and more. Strong and versatile, yet highly maneuverable, they handle a variety of tasks while taking up very little space when not in use.
Features:- Top grid-type tray with a 2" sidewall prevent objects from sliding off
- Basket and table attachments available for multi-purpose flexibility