Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122820

MPN #: 10200

Dynarex DynaGo™ Zoom Aluminum Rollator W/ 3" Wheels

Product Description
The Dynarex DynaGo Zoom rollator features 3 wheels and an ergonomic design to provide users with stability and comfort while accommodating their mobility needs. The small footprint is ideal for movement through narrow spaces and is commonly used in hospitals, medical facilities, long-term care residences, and homecare environments. The Dynarex DynaGo Zoom is a 3-wheel rollator provides independence and comfort to individuals with limited mobility. The ergonomic design allows patients to effortlessly maneuver through narrow spaces and over uneven surfaces, both indoors and out. The sleek aluminum frame provides lightweight support without sacrificing stability or sturdiness. The DynaGo Zoom rollator is equipped with a superior braking system for added safety and reliability. Ideal for use in hospitals, retirement homes, rehabilitation facilities, and at home.

Features:
  • Lightweight aluminum frame
  • Ergonomic, height-adjustable handles
  • Large, removable, water-resistant storage pouch
  • Easily folds for convenient transport and storage
  • Weight capacity 250 lb. Compare Dynarex DynaGo Zoom to Drive Medical Winnie Lite™ by Drive DeVilBiss Healthcare, or Envoy 380™ by Medline
  • Limited Lifetime Warranty


PRICE
$109.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22-3/16 in
Width25-5/16 in
Height36-5/16 in
Weight Capacity250

Product Details

MaterialAluminum
Package Quantity1
ColorRed
Frame MaterialAluminum
BrandDynarex