Dynarex® DynaRide S1 Wheelchair Caster Bearing
Write a Review
|
Questions & Answers (0)
Product Description
The Dynarex DynaRide S1 Wheelchair Caster Bearing (Dynarex Item # RPWC12-K1R) is the factory-original replacement component designed to restore fluid rotation and effortless tracking to the front wheels. This metal bearing reduces friction inside the front fork housing, protecting the steering column from wobble and ensuring smooth navigation
PRICE
$1.90
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 4-5/16 in |
| Weight | 2 lbs |
Product Details
| Type | Caster Bearing |
| Material | Metal |
| Package Quantity | 1 |
| Color | Silver |
| Compatible Product | Wheelchair |
| Manufacturers Part Number | RPWC12-K1R |
| Brand | Dynarex |