Dynarex® DynaRide S2 18" Wheelchair Seat Upholstery
Write a Review
|
Questions & Answers (0)
Product Description
The Dynarex DynaRide S2 Series 18" Wheelchair Seat Upholstery (Dynarex Item # RPWC03-18V2) is the factory-original replacement lower seating cover. Cut precisely for 18-inch wide seating setups, this high-durability vinyl base restores structural tension and user comfort to standard dual-axle S2 wheelchair frames
PRICE
$34.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 13-3/4 in |
| Weight Capacity | 250 lbs |
| Weight | 17 lbs |
| Seat Width | 18 in |
| Seat Depth | 16 in |
Product Details
| Type | Seat Upholstery |
| Material | Vinyl |
| Package Quantity | 1 |
| Color | Black |
| Compatible Product | Wheelchair |
| Manufacturers Part Number | RPWC03-18V2 |
| Brand | Dynarex |