Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mobile Industries

Model # :WBB3179751

MPN #: 160448HN

Mobile HESPT60N Self-Propelled Electric Pallet Truck, 6000 lb. Capacity, 27"W x 48"L Forks

Product Description
Able to lift and transport loads of up to 6,000 lbs., the HESPT60N self-propelled pallet truck is designed for heavy duty lifting and transporting applications. These units feature full electric lifting and self-propelled movement with an operator platform, enabling safe and more efficient load handling, particularly in long-distance warehouse applications.

Features:
  • AC Drive system
  • Comfortable operator platform
  • Heavy duty load backrest
  • Key switch, emergency switch and battery discharge indicator
  • Grab bar with electronic controls
  • End-Rider Platform Forks 27 x 48
  • Drive Wheel: 12-3/16" dia. x 4-1/8"
  • Load Rollers: 3-3/16" dia. x 3-3/16"
  • Warranty: Yes


PRICE
$23,499.00

1
1
Ships in 105 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length91-11/16 in
Width37-13/16 in
Height61 in
Lowered Height3-1/4 in
Raised Height9-1/8 in
Weight Capacity6000 lbs
Weight2330 lbs
Fork Length48 in
Fork Width9 in
Distance Across Forks27 in
Wheel Diameter12-3/16 in

Product Details

Assembly RequiredNo
OperationElectric
Manufacturers Part Number160448HN
BrandMobile Industries
Battery TypeLead-Acid 24 V / 350 Ah
TypeRide-On Self Propelled
ColorRed
Lift TypePowered
StyleStandard Forks
Load Wheel MaterialPolyurethane
Number of Batteries1
Entry RollersYes
Steer Wheel MaterialPolyurethane
Batteries(1) Lead Acid 24V/350AH
Lower TypePowered