Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eco-Flo

Model # :WBB771427

MPN #: ECD75W

Eco-Flo ECD75W Submersible Sump Pump, Cast Iron, 3/4 HP, 6000 GPH

Product Description
Heavy duty cast iron construction for strength & durability

Features:
  • Available in wide angle (requires 18" minimum diameter wide sump basin) or vertical (for sumps less than 11" in diameter) automatic on/off switches
  • Continuous duty, efficient 115V PSC (permanent split capacitor) motor for lower carbon footprint; higher efficiency using less energy to operate
  • 8' power cord on ECD30/33/50 and 10' power cord on ECD75
  • Submersible for quiet operation
  • 1-1/2" FNPT discharge (ECD75 2" FNPT discharge, includes 2" MNPT x 1-1/2" FNPT adapter)
  • Non-clogging vortex, thermoplastic impeller passes 1/2" solids
PRICE
$239.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Width9-13/16 in
Height16-1/8 in
Weight21 lbs
Cord Length10 ft
Switch Off Height9-15/16 in
Switch On Height17 in
Max Diameter Solids1/2 in
Discharge Connection Size1-1/2 in
Min Sump Pit Diameter18

Product Details

Impeller MaterialThermoplastic
Discharge Connection TypeFNPT
Manufacturers Part NumberECD75W
BrandEco-Flo
Solids HandlingYes
TypeSubmersible Sump Pump
Horsepower3/4 HP
ColorBlack
Amperage8 A
SeriesECD
Hertz60 Hz
Switch TypeWide Angle Float
Voltage115 V
Gallons per Hour6300 gal/hr
Housing MaterialThermoplastic

Warranty

Warranty2

Compliance & Certifications

CertificationsCSA