Whynter Eco-Friendly 12000 BTU Dual Hose Portable Air Conditioner - ARC-12SD
Write a Review
|
Questions & Answers (0)
Product Description
Whynter Eco-Friendly 12000 BTU Dual Hose Portable Air Conditioner - ARC-12SD
Whynter is going GREEN! With this new Eco-friendly CFC free, lead free and high energy efficiency portable air conditioner, you can stay cool while keeping with better environmental standards and reducing energy consumption. This Whynter GREEN ARC-12SD portable air conditioner features the ECO-FRIENDLY CFC free GREEN R-410A refrigerant and lead free RoHS compliant components.
This unit features the patented advance auto drain technology, which uses and recycles moisture collected during the cooling process to produce cool air. The dual hose operation provides fast cooling. This unit can cool up to a 400 sq. ft. space (ambient temperature and humidity may influence optimum performance).
Whynter is going GREEN! With this new Eco-friendly CFC free, lead free and high energy efficiency portable air conditioner, you can stay cool while keeping with better environmental standards and reducing energy consumption. This Whynter GREEN ARC-12SD portable air conditioner features the ECO-FRIENDLY CFC free GREEN R-410A refrigerant and lead free RoHS compliant components.
This unit features the patented advance auto drain technology, which uses and recycles moisture collected during the cooling process to produce cool air. The dual hose operation provides fast cooling. This unit can cool up to a 400 sq. ft. space (ambient temperature and humidity may influence optimum performance).
PRICE
$655.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 16-1/2 in |
| Height | 34 in |
| Weight | 71 lbs |
| Coverage Area | 400 ft² |
Product Details
| Assembly Required | No |
| Number of Speeds | 3 |
| Exhaust Hose | Dual Hose |
| Refrigerant | R410A |
| Filter Type | Washable Mesh |
| BTU Cooling | 12000 |
| Dehumidification | 4 |
| Material | ABS Plastic / Metal |
| Phase | 1 |
| Manufacturers Part Number | ARC-12SD |
| Brand | Whynter |
| Type | Cool Only |
| CFM | 188 CFM |
| Watts Cooling | 1,100 W |
| Remote Control | Included |
| Color | White |
| Controls | Electronic |
| Hertz | 60 Hz |
| Amps Cooling | 10.5 A |
| Voltage | 115 V |
| Includes | Window Kit, Exhaust Hose, Remote Control |
| Power Cord Type | 3 Prong Grounded Plug |
| Decibels | 54 |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL Listed |
| Energy Star Certified | No |
| Energy Efficiency Rating (EER) | 10.91 |