Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Reliable

Model # :WBB3221153

MPN #: 6600VBLIFTERSET

Reliable Professional Vacuum Pressing Table with Sleeve Bucks & Lifter Set, 110V, White/Blue

Product Description
The 6600VB Rectangular Professional Ironing Board, equipped with a heated work surface and a potent vacuum motor, offers flexibility for tailoring. With a built-in vacuum and heating element for the pressing surface, sleeve buck, and utility buck, it maximizes efficiency, delivering long-lasting, professional results in less time. Ideal for pressing various garments, including shirts, pants, and jackets, the 6600VB includes features like an exhaust chimney, adjustable iron rest, and iron cord support. The 6600VB also includes a specially designed lifter set compatible with our professional steam irons, streamlining your workflow and enhancing safety during ironing sessions.

Features:
  • Vacuum and Heated Surface for Commercial Pressing and Ironing Results
  • Powerful 0.8 h.p. Vacuum Motor for Faster Results
  • Extra Large 52 in. x 25 in. Pressing Surface for a Wide Variety of Pressing and Ironing
  • Heavy-duty Swing Arm with Heated Sleeve Buck for Pressing Inseams and Sleeves
  • Heavy-duty Swing Arm with Heated Utility Buck for Jacket Front, Side and Back (Collar, Lapel Etc) and Topping of Pants
  • Adjustable Thermostat for Heated Surface
  • Proudly Made in Italy for Exceptional Quality and Craftsmanship
  • Requires a 20 Amp Receptacle for Proper Operation


PRICE
$4,999.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length59 in
Width31 in
Height78 in
Weight221 lbs

Product Details

TypeVacuum Pressing Table
ColorWhite/Blue
Amperage20 A
Country of OriginItaly
Wattage2200 W
Voltage110 V
MaterialMetal
DescriptionProfessional Rectangular Vacuum Pressing Table with Sleeve Bucks & Lifter Set
Manufacturers Part Number6600VBLIFTERSET
BrandReliable

Warranty

Warranty1 yr