270 Threaded Footing Gray
Edwards Signaling 270THF 270 Threaded Footing Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$42.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-5/8 in |
| Height | 1-5/16 in |
| Diameter | 2-5/8 in |
Product Details
| Description | Footing |
| Color | Gray |
| Manufacturers Part Number | 270THF |
| Brand | Edwards Signaling |