Wayne® EEAUP250 1/4 HP Auto On/Off Utility Pump
Write a Review
|
Questions & Answers (0)
Product Description
WAYNE's EEAUP250, 1/4 HP Auto On/Off Water Removal Pump is microprocessor controlled and energy efficient for long lasting durability. It is designed to perform up to 3000 GPH at 0 ft, and is completely sealed for submersible applications. The iSwitch™ Sensing Technology turns the pump on/off automatically, with the presence of water. The pump can be used for high volume water removal through the 1-1/4 in. discharge, or lower volume water removal using the 3/4 in. garden hose adapter. 1 Year Limited Warranty.
PRICE
$409.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/2 in |
| Width | 7-1/2 in |
| Height | 12-11/16 in |
| Cord Length | 8 ft |
| Discharge Connection Size | 1-1/4 W/ 3/4 Garden Hose Adapter in |
Product Details
| Max Fluid Temperature | 120 °F |
| Gallons per Minute | 50 gal/min |
| Float Switch | Yes |
| Impeller Material | Thermoplastic |
| Material | Thermoplastic |
| Discharge Connection Type | FNPT |
| Manufacturers Part Number | 57729-WYN1 |
| Submersible | Yes |
| Temperature of Liquid Pumped | 120 |
| Continuous Operation | No |
| Brand | Wayne |
| Solids Handling | No |
| Type | Portable Submersible Utility Pump |
| Horsepower | 1/4 HP |
| Amperage | 2.5 A |
| Switch Type | Microprocessor Switch |
| Voltage | 120 V |
| Gallons per Hour | 3000 gal/hr |
| Includes | 1-1/4" Discharge W/ Garden Hose Adapter, Discharge Elbow |
| Max Pressure | 52.56 psi |
Warranty
| Warranty | 1 yr |