Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bud Pn-1321-Mb Nema 4x-Pn Series Bx 4.53 L X 2.56 W X 1.57 H Light Gray w/Mtng Brackets-Min Qty 9

Rollover image to zoom in

Click image to enlarge

See all 129 items in product family

Bud Pn-1321-Mb Nema 4x-Pn Series Bx 4.53 L X 2.56 W X 1.57 H Light Gray w/Mtng Brackets-Min Qty 9

Item #: WBB562030

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 9 ($67.50)

Price: $7.50
Product Information
Customer Review
Product Q&A
NEMA 4X - PN Series Box - 4.53"L x 2.56"W x 1.57"H - Light Gray With Mounting Brackets
Meets NEMA 1, 2, 4, 4X, 12, and 13 specifications. Smooth flat top cover. Wall mounting holes and cover attaching screws are outside the sealing area thus preventing ingress of moisture and dust. Cover screws are M-4 stainless steel, non-magnetic and fasten into threaded brass inserts. Gasket material is silicon sponge. UL Listed.

Product Specifications

    • BRANDBud Industries
    • COLOR FINISHLight Gray
    • MANUFACTURERS PART NUMBERPN-1321-MB
    • WEIGHT LBS0.28
    • CONSTRUCTIONPolycarbonate
    • DIMENSION A4.53
    • DIMENSION B2.56
    • DIMENSION C1.59
    • DIMENSION D0.99
    • DIMENSION E4.16
    • DIMENSION F2.19
    • DIMENSION G1.37
    • DIMENSION H0.89
    • WEIGHT (Oz)4.00

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!