Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell-Wiegmann HW-J141206CHQR Junction Box NEMA 4X, 14"L x 12"W x 6"H, Hinge Cover, Gray Polyester

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Hubbell-Wiegmann HW-J141206CHQR Junction Box NEMA 4X, 14"L x 12"W x 6"H, Hinge Cover, Gray Polyester

Item #: WBB2262075

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $155.25 Save up to 12%
Product Information
Customer Review
Product Q&A
Hubbell-Wiegmann HW-J141206CHQR Junction Box NEMA 4X, 14"L x 12"W x 6"H, Hinge Cover, Gray Polyester

Hubbell-Wiegmann enclosure, NEMA 1/3/4X/6P/12, 14"L x 12"W x 6"H, wall mount, molded in flange, hot compression-molded fiberglass reinforced polyester, gray, single-door, quick-release latch(es), padlock hasp and staple.

Documents

Documents are in PDF format

Product Specifications

    • BRANDWiegmann
    • WIDTH INCHES12
    • HEIGHT INCHES6
    • LENGTH INCHES14
    • MANUFACTURERS PART NUMBERHW-J141206CHQR
    • TYPE4X
    • WEIGHT LBS8.5
    • CONSTRUCTIONFiberglass
    • DESCRIPTIONWiegmann HW-J141206CHQR Junction Box, NEMA 4X, 14"x12"x6",Hinge Cover, Gray,Poly
    • COLORGrey
    • NEMA RATINGType 4X
    • MOUNTING STYLEWall

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!