Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Commercial LED CLP7-2X2-40WN-S50KA 2'x2' LED Panel, 40W, 4000 Lumens, 5000K, 0-10V Dim, DLC 4.4 - Pkg Qty 2
See all 14 items in product family

Commercial LED CLP7-2X2-40WN-S50KA 2'x2' LED Panel, 40W, 4000 Lumens, 5000K, 0-10V Dim, DLC 4.4 - Pkg Qty 2

Item #: WB501908

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$51.95 each

Sold in packages of 2

Price: $103.90
Product Information
Customer Review
Product Q&A
Accessories
Commercial LED CLP7-2X2-40WN-S50KA 2'x2' LED Panel, 40W, 4000 Lumens, 5000K, 0-10V Dim, DLC 4.4

These light panels are designed to be a cost and energy efficient alternative to traditional fluorescent troffers by using a fraction of the power consumption and lasting years longer. These LED panels are certified DLC 4.4 to allow you to take advantage of rebates. Instant on to full brightness, these LED panels feature a shatter-resistant lens and are sold in 2-packs. Features:
  • LED Flat Panel
  • Enhanced lighting performance
  • Enhanced efficiency for greater savings
  • Perfect for any school, office, or hospital
  • Instant start
  • No Flickering
  • Precision engineered acrylic lens and polymethyl methacrylate (PMMA) diffuser prevents hot spots, shadows and glare, while providing uniform illumination and non-yellowing.
  • Installation is quick and easy
  • No hazardous mercury
  • Shatterproof
  • Aluminum base and housing
  • Install into a ceiling grid or can be suspended in the air
  • 50,000 hour rated life
  • Dimmable
  • 5 year warranty
  • DLC 4.4 Certified
Documents

Documents are in PDF format

Product Specifications

    • AVG. LIFE HOURS50000
    • BRANDCommercial LED
    • LUMENS4000
    • MANUFACTURER PART NUMBERCLP7-2X2-40WN-S50KA
    • PACKAGE QUANTITY2
    • VOLTAGE100-277
    • WATTAGE40
    • HEIGHT INCHES3
    • DIMMABLE0-10V
    • COLOR RENDERING INDEX80
    • COLOR TEMPERATURE5000
    • LENGTH INCHES24
    • WEIGHT LBS8
    • WARRANTY5 Years
    • WIDTH INCHES24
    • T-BAR CLIPS INCLUDEDYes
    • STANDARDS AND CERTIFICATIONSDLC 4.4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $4.00 ea. with this comparable product +