AIRLIFT™ Electric Sit-to-Stand Adjustable Desktop Converter - Black

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

AIRLIFT™ Electric Sit-to-Stand Adjustable Desktop Converter - Black

Item #: WBB2241748

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $299.99 Save up to 10%
Price: $ 269.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
AIRLIFT™ Electric Sit-to-Stand Adjustable Desktop Converter - Black

Change the way you work with Seville Classics AIRLIFT™ Electric Sit-to-Stand Adjustable Desktop Converter. Upgrade your home office or workspace with this desk-on-desk style workstation in black. The top tier (35.43" x 23.23" x 0.59" thick) is designed to support single monitor, dual monitor, and laptop + monitor setups with ease. A built-in stand lets you prop up tablet computers and smartphones for viewing and use while you work. Install the keyboard tray (35.43" x 12.60" x 0.59" thick) to support accessories like keyboards, mice, and other gear. Both desk top and keyboard tray feature curved edges that function as ergonomic wrist-rests while typing. A powerful electric motor provides even, effortless height adjustment with a maximum loading capacity of 33 lbs. The desk rises from a minimum height of 6.29 inches to a maximum of 17.7 inches high and can be stopped at any distance in between. Adjusting the height with the AIRLIFT™ buttons on the controller is as easy as pressing a button. Includes a 5V2.1A (10 Watt) USB port for charging smartphones and tablets in the media stand while you work. Our desk is designed to save space by moving vertically so that it stays inside its original footprint when adjusting up and down.

Features:

  • Effortless Motorized Vertical Adjustment - Electric height adjustment lets you effortlessly transition from 6.29 inches to 17.7 inches high with a press of the AIRLIFT™ buttons
  • Dual Monitor+ Work Surface & Keyboard Tray - Two-tier design large enough for single-monitor, dual-monitor, or laptop + monitor setups with a full-size keyboard and mouse
  • USB Charger with Tablet and Smartphone Stand - Includes one built-in 2.1A/10W USB port for charging devices and a built-in stand for displaying and using your digital device while it charges
  • Health Benefits - Get more active throughout your day with AIRLIFT™ by standing up and avoiding the potential health risks from unhealthy sedentary behavior like excessive sitting
  • 35.4" wide top with built-in stand for holding iPads and Android tablets
  • USB charging port rated at 2.1A/10W
  • Keyboard tray for mice and keyboards, adjusts vertically with workstation top
  • Beveled keyboard tray and workstation top edges for added ergonomic comfort and safety
  • Supports up to 33 lbs. on workstation top
  • High-quality steel base with a smooth workstation top in black
  • Dimensions: 35.43" W x 23.23" D x (6.23" to 17.7") H
  • Workstation top dimensions: 35.43" x 23.23" x 0.59" thick
  • Keyboard tray dimensions: 35.43" x 12.60" x 0.59" thick
  • Base dimensions: 32.75" W x 21.9" D
  • Limited 1-Year Manufacturer's Warranty


Documents are in PDF format

Product Specifications

    • LENGTH INCHES35-3/7
    • WIDTH INCHES23-2/9
    • HEIGHT INCHES6-2/9 to 17-2/3
    • COLOR FINISHBlack
    • DESCRIPTIONElectric Sit to Stand Desk Platform
    • WEIGHT LBS50.7
    • CONSTRUCTIONSteel
    • MOUNT TYPEDesktop Stand
    • BRANDSeville Classics
    • ASSEMBLYUnassembled
    • STYLESit-Stand
    • KEYBOARD TRAY (W X L)35.43" x 12.60"
    • WEIGHT CAPACITY33 lbs
    • MANUFACTURERS PART NUMBEROFF65806
    • TYPEDual Monitor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!