AIRLIFT® Pneumatic Sit-to-Stand Adjustable Desktop Converter - Black

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

AIRLIFT® Pneumatic Sit-to-Stand Adjustable Desktop Converter - Black

Item #: WBB2241747

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 199.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
AIRLIFT® Pneumatic Sit-to-Stand Adjustable Desktop Converter - Black

Change the way you work with Seville Classics AIRLIFT™ Pneumatic Sit-to-Stand Adjustable Desktop Converter. Upgrade your home office or workspace with this desk-on-desk style workstation in black. The top tier (35.43" x 23.23" x 0.59" thick) is designed to support single monitor, dual monitor, and laptop + monitor setups with ease. A built-in stand lets you prop up notepads, tablet computers and smartphones for viewing and use while you work. Install the keyboard tray (35.43" x 12.60" x 0.59" thick) to support accessories like keyboards, mice, and other gear. Both desk top and keyboard tray feature curved edges that function as ergonomic wrist-rests while typing. The pneumatic lifting mechanism provides smooth and step-less height-adjustment; set it at any height from the minimum of 5.9 inches to the maximum of 19.7 inches high. It's strong too, with a maximum loading capacity of 33 lbs. Our desk is designed to save space by moving vertically so that it stays inside its original footprint when adjusting up and down.

Features:

  • Effortless Pneumatic Vertical Adjustment - Pneumatic height adjustment lets you effortlessly transition from 5.9 inches to 19.7 inches high with a squeeze of the AIRLIFT™ levers
  • Dual Monitor+ Work Surface & Keyboard Tray - Two-tier design large enough for single-monitor, dual-monitor, or laptop + monitor setups with a full-size keyboard and mouse
  • Tablet and Smartphone Stand - Add another screen to your workspace by propping up your tablet computer or smartphone for easy access
  • Health Benefits - Get more active throughout your day with AIRLIFT™ by standing up and avoiding the potential health risks from unhealthy sedentary behaviors like excessive sitting
  • 35.4" wide top with built-in stand for holding iPads and Android tablets
  • Keyboard tray for mice and keyboards, adjusts vertically with workstation top
  • Beveled keyboard tray and workstation top edges for added ergonomic comfort
  • Pneumatic adjustment mechanism lifts from 5.9" to 19.7" high
  • Supports up to 33 lbs. on workstation top
  • High-quality steel base with a smooth workstation top in black
  • Dimensions: 35.43" W x 23.23" D x (5.9" to 19.7") H
  • Workstation top dimensions: 35.43" x 23.23" x 0.59" thick
  • Keyboard tray dimensions: 35.43" x 12.60" x 0.59" thick
  • Base dimensions: 32.75" W x 21.9" D


Documents are in PDF format

Product Specifications

    • LENGTH INCHES35-3/7
    • WIDTH INCHES23-2/9
    • HEIGHT INCHES6 to 19-2/3
    • COLOR FINISHBlack
    • DESCRIPTIONSit to Stand Desk Platform
    • WEIGHT LBS52.3
    • CONSTRUCTIONSteel
    • MOUNT TYPEDesktop Stand
    • BRANDSeville Classics
    • ASSEMBLYUnassembled
    • STYLESit-Stand
    • KEYBOARD TRAY (W X L)35.43" x 12.60"
    • WEIGHT CAPACITY33 lbs
    • MANUFACTURERS PART NUMBEROFF65807
    • TYPEDual Monitor

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Airlift Desktop

Your review: Great. Easy to use.

Pros: Everything. Easy to use. Great from sitting to standing.

Cons: None

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed