Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carson Optical Vp01 Valuepak Magnifier
See all 76 items in product family

Carson Optical Vp01 Valuepak Magnifier

Item #: WBB496033

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Minimum Quantity: 9 ($43.74)

Price: $4.86
Product Information
Customer Review
Product Q&A
Carson Optical VP01 ValuePak Magnifier

The VP01 ValuePak from Carson Optical offers an assortment of three compact Magnifiers that are perfect for virtually any use. This assortment features a 3x power Hand Held Magnifier with 6x power bi-focal spot lens, a 3x power flip-open Magnifier with built-in folding case, and a 2.5x credit card size fresnel Magnifier with a slide-out protective case. These Magnifiers can be used for an assortment of needs such as hobbies, crafts and everyday uses.

Product Specifications

    • COLOR FINISHBlack
    • LENGTH INCHES8.5
    • DESCRIPTIONValuePak
    • MANUFACTURERS PART NUMBERVP-01
    • WIDTH INCHES6.95
    • HEIGHT INCHES0.15
    • WEIGHT2.7 oz.
    • MAGNIFICATION3x Flip Open Magnifier/2.5x Credit Card Magnifier/3x Magnifier with 6x Spot Lens
    • BRANDCarson Optical

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Excellent

Your review: These work perfectly for what we were looking for they are small light weight and easy for anyone to use. They make words easy to read and components easy to identify.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!