Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NSI TORK® 1103B 24 Hour Time Switch, 40A, 120V, DPST, Indoor Metal Enclosure
See all 21 items in product family

NSI TORK® 1103B 24 Hour Time Switch, 40A, 120V, DPST, Indoor Metal Enclosure

Item #: WBB434384

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $129.78 Save up to 45%
Price: $ 70.95
Product Information
Customer Review
Product Q&A
NSI TORK® 1103B 24 Hour Time Switch, 40A, 120V, DPST, Indoor Metal Enclosure

Automatic ON-OFF control when operation is required at the same time every day, 7 days a week.

Product Specifications

    • AMPS40
    • BRANDTork
    • COLOR FINISHGrey
    • DEPTH INCHES2.94
    • HEIGHT INCHES7.94
    • MANUFACTURERS PART NUMBER1103B
    • SWITCH TYPEDPST
    • VOLTAGE120
    • WATTAGE3W Maximum
    • WIDTH INCHES4.68
    • APPROVALUL, CSA
    • HORSE POWER5
    • WITH RESERVE POWERNo
    • MOTOR: Hz60
    • OPERATING TEMPERATURE-40 Deg. F to 165 Deg. F
    • MOUNTINGScrew Mount
    • ENCLOSURE TYPENEMA 1 Metal Indoor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!