Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Meiji Techno

Model # :WBB2047491

MPN #: EMZ-10

Meiji Techno EMZ-10 0.7X-4.5X Binocular Zoom Stereo Body, Working Distance 110mm

Product Description
The EMZ-10 body has a long 110mm working length, increase focal depth and a wide field number combine to make the EMZ-10 prefect for all applications ranging from industry and biological fields to education and training. Despite these advanced capabilities, the microscope operation is simple. Featuring Greenough optics for enhance image flatness and contrast. As a result, views of three dimensional surfaces are sharp with excellent depth characteristic. The EMZ-10 offers high resolution observation in precision-oriented semi-conductor, popular for mounting onto bonders and probers, and offers superior performance at low cost. In addition to it's compact design and versatility a wide variety of auxiliary lenses and stands are available to allow the user to customize their desired working distance to adapt to almost any application.

NOTE: Additional items are needed to create a full microscope system.

The following components are normally ordered:
  • Stereo Microscope Body (Zoom, Turret or Fixed)
  • Eyepieces (Requires 2 of identical magnification)
  • Stand (Pole stands, rigid arm stands, boom stands, heavy duty boom stands, wide surface stands or articulated arm stands)
  • Illumination Source (Fiber optic halogen, fiber optic LED, fluorescent ring or LED illumination)
  • Auxiliary Lens (Optional)
PRICE
$1,699.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Width10 in
Height8 in
Weight6 lbs

Product Details

TypeMicroscope Accessories
Head TypeBinocular
ColorBeige
Accessory TypeStereo Body
Working Distance110mm
For Use WithEMZ (Zoom) Series
MaterialPlastic/Cast Aluminum Alloy
DescriptionBinocular Zoom Stereo Body
Magnification Range7X - 45X
Package Quantity1
Manufacturers Part NumberEMZ-10
Objective0.7X - 4.5X
BrandMeiji Techno

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsISO9001, ROHS