Encore Packaging Knife Holder, 2-3/4"L x 1-3/4"W x 6-1/8"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
This knife holder accommodates a wide variety of knife sizes and has a solid and sturdy plastic construction. Features a belt clip that is easily attachable and convenient. Assure that your knives are always at hand. The holder allows safe protection for your knives from drops and falls.
PRICE
$7.40
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/4 in |
| Width | 1-3/4 in |
| Height | 6-1/8 in |
| Weight | 0.2 lbs |
Product Details
| Type | Knife Holder |
| Color | Black |
| Number of Pockets | 1 |
| Style | Utility Knife |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Plastic Knife Holder |
| Manufacturers Part Number | EP-295 |
| Brand | Encore Packaging |