Encore Packaging Medium Range Two Hand Strap Shears For 3/4" - 1-1/4" Strap Width, Red
Write a Review
|
Questions & Answers (0)
Product Description
This medium sized industrial shears features a simple classic design and is made for two-hand operation. Features soft-touch rubber handles.
PRICE
$109.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Material Thickness | 0.044 |
| Strap Width | 3/4 - 1-1/4 |
Product Details
| Style | Manual |
| Type | Strap Shears |
| Grip Material | Rubber |
| Color | Red |
| Manufacturers Part Number | EP-2475 |
| Duty | Regular |
| For Use With | Steel |
| Brand | Encore Packaging |