Features:
- Premium Windlass Pusher Tensioner
- For Round or Irregular Loads
- Use with Wire Buckles
- Strap Widths 1/2" - 3/4"
Weights & Dimensions
| Length | 2 in |
| Width | 1 in |
| Height | 12 in |
| Max Material Thickness | -- |
| Strap Width | 1/2 - 3/4 in |
Product Details
| Type | Tensioner |
| Color | Black, Red, Silver |
| Tool Type | Windlass |
| Applicable Materials | Cord |
| Material | Steel Frame |
| Manufacturers Part Number | EP-1175 |
| Duty | Premium |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |