Encore Packaging Wing Seal Windlass Pusher Tensioner For 3/8" - 3/4" Strap Width, Black
Write a Review
|
Questions & Answers (0)
Product Description
This stainless steel windlass pusher tensioner is designed to work with wing seals and has applications with round loads. strap width: 3/8 - 3/4", strap gauge: .015 - .031."
PRICE
$259.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Material Thickness | 0.015 - 0.031 |
| Strap Width | 3/8 - 3/4 |
Product Details
| Type | Tensioner |
| Color | Black |
| Manufacturers Part Number | RSA-560 |
| Duty | Heavy Duty |
| For Use With | Stainless Steel |
| Tool Type | Windlass |
| Brand | Encore Packaging |