Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Highlight Industries

Model # :WB422964

MPN #: 760023

Highlight Industries Predator® XS Semi-Automatic Turntable Stretch Wrapper

Product Description
This semi-automatic Stretch Wrapper can quickly change system with 250% and 200% fixed gear film pre-stretch saves up to 67% on stretch wrap usage.

Features:
  • Automatic Film Cut saves time by automatically cutting the film at the end of the wrap cycle.
  • Advance Film Delivery automatically adjusts to the load size and applies even force to the load.
  • 65" diameter smooth turntable top with 4,000 pound load capacity, up to 12 RPM. 80" Wrap Height Capacity.
  • Fast Film Feed for easy and quick film threading, AC motors for improved reliability.
  • Fork Lift portable front and rear.
  • Standard non-proprietary off the shelf parts are easily available for simple servicing.
  • This product has a 3 Year limited warranty.


PRICE
$12,249.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length112 in
Width65 in
Height92 in
Weight Capacity4000 lbs
Weight1280 lbs
Turntable Diameter65 in
Max Load Size52" x 52" x 80"
Core Size3 in
Max Roll Width20 in
Max Wrap Height80 in
Min Roll Width20 in

Product Details

Assembly RequiredNo
MaterialSteel
Manufacturers Part Number760023
Mast Vertical MovementSemi-Automatic
ProgrammableYes
BrandHighlight Industries
Speed0 - 12 rpm
TypeSemi-Automatic Stretch Wrapper
ColorGreen
SeriesPredator®
Voltage115 V
DescriptionStretch Wrap Machine with Power Pre-Stretch
Package Quantity1

Warranty

Warranty3 yr