Highlight Industries Predator® SS Low Profile Semi-Automatic Stretch Wrapper W/Scale
Write a Review
|
Questions & Answers (0)
Product Description
Simple and easy to use, the Predator® SS is the affordable solution to stretch wrap your load without stretching your budget. The Predator® SS is loaded with features, including top and bottom counters, photo eye, and two wrapping modes. State of the art info screen shows current machine operation and makes troubleshooting easy. The Simplified Stretch allows you to precisely adjust your stretch level and film force on your load with the turn of a knob.
PRICE
$11,999.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 99 in |
| Width | 59 in |
| Height | 92 in |
| Weight Capacity | 4000 lbs |
| Weight | 1570 lbs |
| Turntable Diameter | 58 in |
| Max Load Size | 52" x 52" x 80" |
| Core Size | 3 in |
| Max Roll Width | 20 in |
| Max Wrap Height | 80 in |
| Min Roll Width | 20 in |
Product Details
| Assembly Required | No |
| Material | Steel |
| Manufacturers Part Number | 760242 |
| Mast Vertical Movement | Semi-Automatic |
| Programmable | Yes |
| Speed | 12 rpm |
| Brand | Highlight Industries |
| Type | Semi-Automatic Stretch Wrapper |
| Color | Green |
| Amperage | 15 A |
| Series | Predator® |
| Voltage | 115 V |
| Production Rate | 20 - 25 Loads/Hour |
| Package Quantity | 1 |
| Description | Low Profile Stretch Wrap Machine with Scale |
Warranty
| Warranty | 3 yr |