Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blue Giant

Model # :WBB1582098

MPN #: EPJ-45

Blue Giant® Electric Pallet Jack, 24V System, 4500 lb. Capacity, 27"W x 45"L Forks

Product Description
A low-cost, high-performance alternative to hand pallet trucks.


  • ZAPI AC O Travel Controller
  • 24 volt Monarch drive motor
  • Battery and Charger Included
  • Fork size: 27"W x 45"L
  • 9" x 3" polyurethane drive tire
  • 4-1/2" x 3-1/3" polyurethane load wheels
  • Infinitely variable speed operation for tight turning in close quarters
  • Ergonomic handle with safety reversing switch, thumb control, and horn
  • Electromagnetic disc brake supports safe and secure stopping under all conditions
  • Travel speed: up to 3.66 mph (when not carrying freight), 2.86 mph (when under load)


Options:
  • Load back rest
  • Stability Casters
  • Fork Lengths and fork widths




PRICE
$12,959.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width27 in
Height48-5/16 in
Lowered Height3-5/16 in
Raised Height8-3/16 in
Weight Capacity4500 lbs
Weight890 lbs
Fork Length45 in
Fork Width6-1/2 in
Distance Between Forks13-5/8 in
Distance Across Forks27 in
Travel Speed2.86 Loaded; 3.66 Unloaded mph
Turning Radius65 °

Product Details

Assembly RequiredNo
Duty Cycle6 Hours
Charger115/1/60 On Board Charger
MaterialSteel
OperationElectric
Manufacturers Part NumberEPJ-45
BrandBlue Giant
Battery TypeLead Acid
TypeLead Acid Powered Pallet Jack Trucks
ColorBlue
Lift TypeElectric
Wheel TypeSolid
Steer Arc Degrees180 °
Load Wheel MaterialPolyurethane
Number of Batteries4
Entry RollersNo
Steer Wheel MaterialPolyurethane
Lower TypePowered

Warranty

Warranty1 Year yr