Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB3786697

MPN #: 53638

TrippNT® Equipment Cart, Adjustable Shelf, 26-1/8"L x 19-5/8"W x 24"H

Product Description
TrippNT® Black Equipment Cart with 18 x 24 inch tray top - your versatile solution for transporting, storing, and securing equipment effortlessly.

Features:
  • 2 Locking & 2 Swivel 3in Casters
  • Six 1-1/2 in Slots for Mounting Straps (Included)
  • Corrosion-Resistant, Non-Metal HDPE Construction
  • Mobilizes, Stores, and Secures Equipment


PRICE
$1,349.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26-1/8 in
Width19-5/8 in
Height24 in
Weight68 lbs
Wheel Diameter3 in

Product Details

Assembly RequiredNo
TypeGeneral Purpose Medical Storage Cart
ColorBlack
SeriesEquipment Cart
Wheel Type2 locking, 2 Swivel
Made in the USAYes
Number of Shelves2
Material1/2" HDPE
Package Quantity1
Manufacturers Part Number53638
Door StyleTambour Door
BrandTrippNT

Warranty

WarrantyLifetime Guarantee yr