Classic Coffee Concepts CC1812 - Espresso Machine, 1 or 2 Cup, Black, Pour-Over
Write a Review
|
Questions & Answers (0)
Product Description
Classic Coffee Concepts Espresso / Cappuccino Machine, 1 or 2 Cup, Black, Pour-Over
Experience great taste with this Espresso / Cappuccino machine. Use either pods or ground coffee. Features a steam frothing tube and cup warming tray on top of the machine. Brews 1 cup or 2 cups of espresso at the same time. Includes a measuring spoon and tamp.
Experience great taste with this Espresso / Cappuccino machine. Use either pods or ground coffee. Features a steam frothing tube and cup warming tray on top of the machine. Brews 1 cup or 2 cups of espresso at the same time. Includes a measuring spoon and tamp.
PRICE
$98.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 8-3/4 in |
| Height | 11-4/5 Inches in |
| Weight | 10 lbs |
Product Details
| Type | Espresso Machine |
| Color | Black |
| Hertz | 60 Hz |
| Brewing Capacity | Up To 2 Cups |
| Voltage | 120 V |
| Material | Plastic Housing |
| Description | Classic 2-Cup Espresso/Capucinno Machine |
| Watts | 1200 W |
| Package Quantity | 1 |
| Manufacturers Part Number | CC1812 |
| Brand | Classic Coffee Concepts |
Compliance & Certifications
| Certifications | UL |