Winco ESW-INS, 10 Qt. Stainless Steel Insert Fits ESW-66 - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Winco ESW-INS 10 qt.
Stainless steel inset for soup warmer ESW-66. Made out of 18/8 stainless steel bain-marie this inner pot has a 10 quart capacity for warming and holding soup.
Stainless steel inset for soup warmer ESW-66. Made out of 18/8 stainless steel bain-marie this inner pot has a 10 quart capacity for warming and holding soup.
PRICE
$81.90 Sold in packages of 2 / $40.95 ea
3
3
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-5/8 in |
| Depth | 9-5/8 in |
| Height | 9-7/8 in |
Product Details
| Plug | - |
| Amperage | - A |
| Capacity | 10 qt |
| Voltage | - V |
| Material | Stainless Steel |
| Description | Inset Pot for ESW-66 |
| Watts | - W |
| Package Quantity | 2 |
| Manufacturers Part Number | ESW-INS |
| Brand | Winco |
Compliance & Certifications
| Certifications | ETL Sanitation, ETL US and Canada |