Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vornado

Model # :WBB3149200

MPN #: HU1-0052-43

Vornado® EV200 Evaporative Whole Room Humidifier, 20 Pints Output Per Day Capacity

Product Description
The EV200 gives you more - more tanks, more water capacity and more time to experience whole-room humidification using natural evaporation, which eliminates the mist and messy white dust other humidifiers leave behind. The latest in our new evaporative humidifier family, the EV200 features push-button controls and multiple humidity settings, allowing you to personalize your humidity experience. Its 2 crystal-clear tanks were designed to be simple to carry, refill and install. The easily cleanable humidifier and grill, integrated handles and other safety features ensure a comfortable breathing environment with peace of mind, along with a 5-year satisfaction guarantee.

Features:
  • Whole Room Humidification – Up to 700 sq. ft.
  • Automatic Humidity Control
  • Vortex Assisted Humidity Distribution
  • Evaporative Humidification
  • 1.5 Gallon Tank Capacity
  • Up to 2.6 Gallon Output in 24 Hours
  • Push Button Controls
  • SimpleTank T System
  • 5 Year Warranty
  • 2 Wicks (1") Included
  • Number of Speed Settings: 3
  • Control Style: Electronic Push Button
  • High Speed Gallons Per Day: 2.6
  • Power Source: AC
  • Fan Speeds: Low/High/Auto
  • Controls: Button
  • Illumination: 2 Wick
  • 2-Pin Polarized


PRICE
$149.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-13/16 in
Depth9-1/16 in
Height10-1/8 in
Weight6 lbs
Cord Length6 ft
Coverage Area620 ft²

Product Details

TypeRoom Evaporative Humidifier
Water Tank Capacity12 Pints
ColorWhite
Hertz60 Hz
Max Water Usage1.5
Voltage120 V
Includes2 Antimicrobial Treated Wicks
DescriptionEvaporative Whole Room Humidifier
Plug Type2-Pin
Manufacturers Part NumberHU1-0052-43
Humidity Output20.8 Pints Per Day
Water Reservoir Gallons1.5 gal
BrandVornado

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsROHS, cETLus