Features:
- 2,000 count display with 1 In. digits
- Auto power off function and 1.5V
- 9v battery test
- CAT III- 600 V.
Product Details
| Type | Manual-ranging Digital Multimeter |
| Voltage Range | 0mV to 600V V |
| Description | Multimeter W/Ncv |
| DC Voltage | 0.1mV to 600V |
| Manufacturers Part Number | EX310 |
| AC Voltage | 0.1V to 600V |
| Brand | Extech |
| Voltage Rating | 600 V V |