Extech CB10-KIT Electrical Troubleshooting Kit
Write a Review
|
Questions & Answers (0)
Product Description
Handy electrical troubleshooting kit performs 5 functions. Circuit breaker finder with outlet/GFCI tester, continuity checker/wire tracer and AC voltage detector with flashlight in one convenient kit.
PRICE
$149.95
2
2
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Multi-tool Troubleshooting Kit |
| Voltage Range | 90-120V V |
| Description | Electrical Troubleshooting Kit |
| DC Voltage | 0 |
| Manufacturers Part Number | CB10-KIT |
| AC Voltage | 100VAC to 600VAC |
| Brand | Extech |
| Voltage Rating | 600V V |