- Easy Rolling: Precession ball-bearing, 6 inch non-marking solid synthetic stealth cushioned caster wheels for hard surfaces, dirt, gravel, grass, sensitive flooring. Dolly swivels in place. Brakes hold on hills
- Moves More Safely In Less Time: E-Track logistic straps also used as load control handles, fasten cargo to Dolly/Dolly to furniture with 4 built-in E-Track Single anchors. E-Straps sold separately
- Made In USA Built To Last: USA heavy-duty industrial polyethylene (HDPE) impervious to contaminants/weather. Flat top textured grip pad deck evenly secures cargo. 4-sided steel frame zinc plated
- Versatile Solutions: Interconnects to move larger items. Transforms into Push-Panel Cart for lumber, drywall, pipe and more. Rolling 4-wheel dolly storage. Fits industry standard E-Track accessories
- Specifications: 1,600 lb. capacity. Professional movers size 32 x 20-1/2 x 9 inch. Coordinates with Snap-Loc® E-Track System for trucks and trailers. Optional tie-down straps/push bars sold separately
Snap-Loc® Extreme-Duty E-Track Dolly, 6" Casters, 1600 lb. Capacity, Red
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$329.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Width | 20-1/2 in |
| Height | 9 in |
| Weight Capacity | 1600 lbs |
| Weight | 35 lbs |
| Wheel Diameter | 6 in |
| Deck Width | 20-1/2 in |
| Deck Length | 32 in |
| Deck Height | 9 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | Plastic Convertible Dolly |
| Deck Material | Polyethylene |
| Color | Red |
| Caster Type | (4) Swivel with Brakes |
| Style | Dolly |
| Material | Polyethylene/Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | SL1600D6R |
| Brand | Snap-Loc |
Warranty
| Warranty | 1 |