Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Betco

Model # :WBB3133852

MPN #: BET0992300CT

Betco® Ax-It® Baseboard Stripper, 19 oz. Aerosol Can, Pack of 12

Product Description
A heavy duty cleaner designed specifically to remove the toughest soil and wax buildup from baseboards. This fast acting gel cleans and strips where a floor machine cannot reach. It will quickly remove multiple coats of floor finish or wax accumulation from baseboards, coves, stairs and other hard to reach areas.

Features:
  • Powerful - Fast acting gel dissolves multiple layers of soil and build-up
  • Versatile - May be used for a wide variety of applications
  • Rinse free formula leaves no alkaline residue
Directions for Use:
  • For baseboards and other hard to reach areas. Do not use on painted surfaces. Prior to use, test in a small area to determine suitability and safety of product. Note any color change. Shake well before using. Hold can Upside Down and spray 6 - 10 inches from surface to be sprayed. Cover problem area with a thin, even coating. (Wipe immediately from painted surfaces.) Allow to penetrate 3 - 5 minutes then wet scrub surface with cleansing pad or sponge. Wipe off liquefied finish with damp cloth or mop


PRICE
$99.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeBaseboard Stripper
ScentSassafras
Size Type19 oz. Can
Helps RemoveSoil; Wax Buildup
Package Quantity12
DescriptionAx-It® Baseboard Stripper
Spray PatternFan spray
pH11.5 - 12.5
Physical FormAerosol
Floor TypeConcrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum
Dilution RatioReady to Use
BrandBetco