First Aid Only First Aid Guide, ANSI 2015 Compliant
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Closure | No |
| Number of Pieces | 1 |
| Package Quantity | 1 |
| Description | First Aid Guide |
| Brand | First Aid Only |
Related Products
First Aid Only 90962 SmartCompliance General Business Refill, ANSI A SmartCompliance ANSI A General Business Refill For Kits: 90608, 746000, 90580, 746004 Kit Contains: (1) Adhesive Fabric Bandages, 1" x 3", 25ct (1) First Aid Guide (1) BZK Antiseptic Towelettes, 10ct (1) Nitrile Exam Gloves, 4ct (1) Triangular Bandage, 40" x 40" x 56"; Cold Pack, 4" x 5" (1) 2 Sterile Eyepads, 1oz Eyewash, and ½" x 5 yd Tape Roll (1) Sterile Gauze Pads, 3" x 3", 10ct (1) Trauma Pads, 5" x 9", 2ct (1) First Aid Tape, ½" x 5yd and Gauze Roll, 2" x 4yd (1) First Aid/Burn Cream Packets, 10ct (1) Scissors (1) ...
✓ 75-person refill kit ✓ Meets ANSI Z308.1-2021 standard ✓ Class B Provide a quick and handy back-up solution for minor accidents and medical emergencies with the Global Industrial™ First Aid Refill Kit. This kit will help to refill a 75-person first aid kit. Kit Contents: (50) 1" x 3" Plastic Strips 2" Non-Sterile Stretch Roller Gauze 1/2" x 5 Yard Adhesive Tape 4" Stretch Roller Gauze (25) Tri-Antibiotic Ointment 4.5" Nickel Plated Scissors 4 oz. Antiseptic Pump Spray Multi-Purpose Splint CPR Mask 3" x 3" Gauze (4 pads) 4" x 4" BurnAid Dressing ...
Complete first aid kit refill pack for the following kit model numbers: 90639, 90564, 90565. Includes all product necessary to refill the original kit and make it ANSI Class A compliant. Kit Includes: (1) First Aid Guide (6) Gauze Dressing Pads 3" x 3" (10) Fingertip Fabric Bandages (60) Plastic Bandages 1" x 3" (10) Knuckle Fabric Bandages (1) First Aid Tape ½" x 5yd (3) Insect Sting Relief Pads (12) Triple Antibiotic Ointment Packs (1) Tweezers (15) BZK Antiseptic Towelettes (20) Alcohol Cleansing Pads (1) CPR Mask with one way valve (4) Povidone-Iodine Infection Control Wipe (1) Burn ...
Complete first aid kit refill pack for the following kit model numbers: 90029, 90568, 90569. Includes all product necessary to refill the original kit and make it ANSI Class A compliant. Includes: (2) Trauma Pad 5" x 9" (10) First Aid/Burn Cream Pack 0.9g (1) Triangular Sling/Bandage 40" x 40" x 56" (1) Cold Compress 4" x 5" (1) First Aid Guide (2) Sterile Eye Pad (32) Plastic Bandages 1" x 3" (1) Eyewash 1oz (1) First Aid Tape ½" x 5yd (6) Hand Sanitizer 0.9g (10) Triple Antibiotic Ointment Packs (4) Nitrile Gloves (10) BZK Antiseptic Towelettes (1) Conforming Gauze Roll 2" (1) CPR Mask ...
First Aid Only 90787 50 Person, Contractor ANSI B+ Refill Complete first aid kit refill pack for the following kit model numbers: 90671. Includes all product necessary to refill the original kit. ANSI Class B compliant. Kit Contains: (100) Adhesive Plastic Bandages, 1" x 3" (10) Hand Sanitizer Packets, 0.9g (2) Burn Dressing, 4" x 4" (8) Nitrile Exam Gloves (50) BZK Antiseptic Towelettes (1) Padded Flexible Splint, 4.25" x 24" (2) Cold Pack, 4" x 5" (1) Rubber Tourniquet, 1" x 18" (2) Conforming Gauze Roll, 2" (2) Sterile Eye Pads and Strips (1) Conforming Gauze Roll, 4" (4) Sterile Gauze ...