Take 15% off your entire order!

Offer applied at checkout

12-24X1  Phil Flat Undercut Thread Cutting Screw Type F Full Thread 18 8 Stainless Steel,2000 pcs

12-24X1 Phil Flat Undercut Thread Cutting Screw Type F Full Thread 18 8 Stainless Steel,2000 pcs

Item #: WBB399405

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $317.95

Save $15.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

12-24X1 Phil Flat Undercut Thread Cutting Screw Type F Full Thread 18 8 Stainless Steel. Thread-Cutting Type-F threaded screws are used in heavy gauge sheet metal, aluminum, zinc and lead die castings, cast iron, brass and plastic. In stainless steel, material into which the screw is to cut threads should have a lower hardness by 10-20 Rockwell hardness. Flat undercut heads are used when a flat head is desired on shorter length screws.

Product Specifications

  • HEAD Flat Undercut
  • FINISHStainless Steel
  • DRIVEPhillips
  • BRANDGlobal Approved
  • LENGTH INCHES1
  • COUNTRY OF ORIGINImport
  • PACKAGE QTY2000
  • MANUFACTURERS PART NUMBER1216FPU188
  • SIZE12-24
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

12-24X1/2 Phil Flat Undercut Thread Cutting Screw Type F Full Thread 18 8 Stainless Steel,2000 pcs

Item #: B398318

Not Yet Rated

Usually ships in 1 to 4 days

$241.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
12-24X1  Phil Flat Undercut Thread Cutting Screw Type F Full Thread 18 8 Stainless Steel,2000 pcs

12-24X1 Phil Flat Undercut Thread Cutting Screw Type F Full Thread 18 8 Stainless Steel,2000 pcs

Item #: WBB399405

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant