Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5/8" Dock Washer - Steel - Galvanized - Pkg of 50 Lbs.
See all 6 items in product family

5/8" Dock Washer - Steel - Galvanized - Pkg of 50 Lbs.

Item #: WBB427790

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 148.95
Product Information
Customer Review
Product Q&A
5/8 Dock Washer Galvanized.

Product Specifications

    • BRANDKanebridge
    • SIZE5/8"
    • MATERIALSteel
    • FINISHGalvanized
    • COUNTRY OF ORIGINImport
    • UNIT OF MEASUREMENTInch (Imperial)
    • PACKAGE QTY50 Lbs.

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What is the thickness & diameter of this galvanized dock washer? Are they stocked in Northern California?

Question Asked By: Susan , Santa Rosa, CA , December 01, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed