Water Heater Thermostats
Voltage
Brand
Type
Width
Depth
Material
Height
Capacity
Color
Price
Related Products
Ruffneck™ Defender® XT-311 and XT-312 explosion-proof heavy-duty thermostats are the smallest, lightest, and most durable thermostats available. These thermostats are designed to control heating only, cooling only, or ventilation systems in demanding industrial applications. These include oil refineries, petrochemical plants, pulp and paper mills, coal mines, grain elevators, hazardous waste storage facilities, and other hazardous locations where specific explosive gases or dust are present. For hazardous-location temperature controls, rely on Defender® thermostats for the most ...
Honeywell PRO 1000 Non-Programmable Vertical Thermostat TH1210DV1007 - 2H / 1C Heat Pump Your new Honeywell thermostat has been designed to give you many years of reliable service and easy-to-use, push-button climate control. Features: Backlit display is easy to read Displays ambient (measured) temperature at all times One-touch access to set point temperature Built-in compressor protection
PRO1 thermostats are professional grade, built on proven performance and reliability. It s a difference you can see and feel. All PRO1 thermostats have the same size footprint, so you never have to worry about wall marks left by old models. You can also upgrade to new models including WIFI without rewiring using the interchangeable subbase system. Features: Electric Heat Mechanical Line Voltage 4 wire Dobule Line Disconnect, Non Programmable Heat Only Ambient temperature Display Simple Single Dial Control Ideal for Baseboard Heaters
Features: White Plastic Construction 22 Amps 120-277 Volts 1H Stage 50 - 80°F Temperature Range UL, CSA Approved 1 Year Limited Warranty
Feature rich thermostat with easy customizable settings. 7-Day programmable with 2 or 4 periods per day or non-programmable. Exclusive Lux Speed Slide for easy programming. Easy installation, easy-view back light, programmable keypad lockout, special-day programming, 5/2 minute selectable time delay for equipment protection and selectable smart recovery. Additional features include user temperature calibration in both Fahrenheit or Celsius, AM/PM clock or military time option, air filter monitor, adjustable temperature differential/swing/limits, and 2nd stage heat offset. Dual powered 24 ...