Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mailing Tubes With Caps 3" x 16" - 24 Pack

Rollover image to zoom in

Click image to enlarge

See all 143 items in product family

Mailing Tubes With Caps 3" x 16" - 24 Pack

Item #: WBB1638229

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 32.95
Product Information
Customer Review
Product Q&A
Accessories
Mailing Tubes With Caps 3" x 16"

Economical kraft mailing tubes are great for document storage or for mailing. 3-ply spiral wound construction for strength. White end caps (included) snap into place to hold contents secure. Caps will not pop off during shipment. Tubes are reusable and recyclable. Sizes listed are usable space. Actual tube lengths are longer.

Product Specifications

    • BRANDGlobal Approved Vendor
    • INSIDE LENGTH INCHES16
    • INSIDE DIAMETER INCHES3
    • WALL THICKNESS INCHES0.060
    • COLOR FINISHKraft
    • CONSTRUCTION3-Ply Spiral Wound Fibreboard
    • PACKAGE QUANTITY24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!