Foam Strips
Backing Type
Finish
Type
Length
Material
Width
Height
Color
Price
Width
3/4 in
Length
10 ft
Backing Type
High Temp Adhesive
Thickness
1/2 in
Clark Foam Products, 1001110, Foam Strip, 3010 Poly, 2-1/4"H x 2-1/4"W x 42"L - Pkg Qty 6
Width
2-1/4 in
Length
42 in
Backing Type
Plain
Package Quantity
6
Extended Life Micro-Cellular Polyurethane Foam w/Acrylic Adhesive-1/2" Thick x 3/8" W x 10' L
Width
3/8 in
Length
10 ft
Backing Type
Acrylic Adhesive
Thickness
1/2 in
Width
1/2 in
Length
10 ft
Backing Type
Acrylic Adhesive
Thickness
1/8 in
Width
1 in
Length
10 ft
Backing Type
Plain
Thickness
1/2 in