Floor Lock with Polyurethane Foot Pad FL-LKH-8 for 8" Casters
Write a Review
|
Questions & Answers (0)
Product Description
FLOOR LOCK WITH THERMOPLASTIC POLYURETHANE FOOT PAD
Stabilize Mobile Equipment by Preventing Horizontal Movement.
Premium spring-loaded Floor Locks feature Thermoplastic Polyurethane (TPU) foot pads for maximum grip and excellent floor surface protection. Simple foot pedal actuator locks and unlocks the brake. Heavy-duty steel floor locks have corrosion resistant zinc plated finish.
Stabilize Mobile Equipment by Preventing Horizontal Movement.
Premium spring-loaded Floor Locks feature Thermoplastic Polyurethane (TPU) foot pads for maximum grip and excellent floor surface protection. Simple foot pedal actuator locks and unlocks the brake. Heavy-duty steel floor locks have corrosion resistant zinc plated finish.
PRICE
$78.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Mounting Bolt Hole Diameter | 3/8 in |
| Plate Size | 4-1/2 x 4 in |
| Bolt Spacing | 2-3/4 x 3-1/2 on center in |
| For Caster Diameter | 8 in |
| Retracted Height | 8-3/8 in |
| Extended Height | 9-5/8 in |
Product Details
| Assembly Required | No |
| Material | Zinc-plated Steel |
| Caster Index | Floor Locks |
| Manufacturers Part Number | FL-LKH-8 |
| Brand | Vestil |