Fluke 113 Utility Multimeter True RMS Designed for basic electrical tests
Questions & Answers (0)
Fluke 113 Utility Multimeter True RMS Designed for basic electrical tests
Specifications
Product Details
| Manufacturers Part Number | FLUKE-113 |
| Type | Multimeter |
| Voltage Range | 6.000 V, 60.00 V, 600.0 V |
| AC Voltage | 0.1 mV - 600 V |
| Brand | Fluke Electronics |
| Voltage Rating | 600 V |
Related Products
Features: TrendCapture quickly graphically displays logged data session to quickly determine whether anomalies may have occurred Zoom on trend provides unprecedented ability to view and analyze TrendCapture data; zoom in up to 14 times Selectable AC filter (Smoothing mode) helps display steadier reading when input signal is changing rapidly or noisily Adjustable recording and auto hold thresholds, specify percentage change in readings that begins new event Large 50,000 count, 1/4 VGA dot matrix display with white backlight Logging function with expanded memory for unattended monitoring of ...
The Fluke® 117PRV240 True-RMS AC/DC Electrician's Multimeter with Compact Portable Safety Proving Unit Combo Kit has the features and functions that professional electricians need to get the job done. This meter is ideal for demanding settings, like commercial buildings, hospitals and schools. Its compact design makes it easy to hold and use one-handed. Integrated VoltAlert Technology allows testing for non-contact voltage directly from the meter, which improves job efficiency. LoZ technology prevents false readings due to "ghost voltage" and helps accurately diagnose problems. Rely on ...
Features: True RMS AC voltage and current for accurate measurements on complex signals or non linear loads Compatible with Fluke® Connect (requires IR 3000 FC infrared connector) TrendCapture quickly and graphically displays logged data sessions Zoom on trend provides ability to view and analyze TrendCapture data; zoom in up to 14x Selectable AC filter (smoothing mode) displays steadier readings when input signal changes rapidly or noisily Adjustable recording and auto hold thresholds, specify a percentage change in the readings that begins a new event Large, white, 50,000-count, backlit ...
Features: Sets new standard for technicians in DC environments up to 1500V Ideal for utility-scale solar photovoltaic (PV) arrays, wind power sites, electric railways, data centers Measures voltage/current simultaneously, automatically calculates VA power when used with A283FC Wireless AC/DC Current Clamp (not included) Tests voltage, millivoltage, resistance, continuity, capacitance on inverters/combiner boxes/PV arrays/individual PV modules True-RMS AC measurements for sinusoidal/non-sinusoidal waves Highly accurate voltage measurements for precise front-line troubleshooting Engineered ...
This combo kit is built around the Fluke 87V, the most widely used industrial digital multimeter in the world, and includes special accessories to make you even more productive on the job. This kit will save over 15% compared with the individual price of all the accessories. Plus you'll be working with the most trusted tools in the world. Includes: 87V Industrial Multimeter TL224 SureGrip™ Insulated Test Leads AC220 SureGrip™ Alligator Clips TL238 SureGrip™ Test Probes ToolPak™ Magnetic Meter Hanging Kit 80BK-A DMM Temperature Probe C35 Soft Carrying Case 9V battery (installed)